Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786203

MPN #: 692990

Crescent® JOBOX Rolling Clam Shell Cabinet, 58 Cu. Ft., Brown

Product Description
The JOBOX Clam Shell Cabinet offers an easy to move storage solution with optimal organization and security options. 10-Gauge specially designed latching hasp prevents pry bars and cutting tools from accessing the cabinet. Moveable top and bottom shelves, open storage closet for tall items, and lockable storage areas are all included in the versatile Clam Shell cabinet.

Features:
  • Eight 4" heavy-duty casters open and close cabinet
  • Hinge stop prevents cabinet from fully opening and reduces tipping
  • High center handles for opening, closing, and moving cabinet
  • Rugged 16-gauge steel construction
  • Only key entry area of padlock is exposed


PRICE
$3,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62-1/4 in
Depth30 in
Height63-1/2 in
Weight472 lbs
Usable Volume58 ft³

Product Details

StyleMobile
TypeJobsite Cabinet
MaterialSteel
ColorBrown
Manufacturers Part Number692990
BrandCrescent Jobox