Diamond-Plate Metallic is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. It is ideal for industrial work places, garages, floor protection applications and gyms. Common spills won't cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. This textured flooring can prevent slips and injuries, enhancing overall facility efficiency. This flooring is meant for easy DIY installations. Easy-to-install rolls can help keep overall project costs down."Diamond-Plate Metallic" roll can be purchase in lengths up to 25 feet. This flooring can easily be cut using a utility knife for further customization and modification.
Model # :WBM2020343
MPN #: 03-W266-S-20
Rubber-Cal "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 20 ft - Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 4 ft |
| Weight | 72 lbs |
| Size | 4f W x 20ft L |
| Thickness | 0.1 in |
| Coverage Area | 80 ft² |
Product Details
| Color | Silver |
| Surface Material | Diamond |
| Pattern | Diamond |
| Country of Origin | China |
| Size Type | lb |
| Material | PVC |
| Description | PVC Flooring |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-W266-S-20 |
| Traffic | Heavy |
| Trademark | Rubber-Cal |
Warranty
| Warranty | 3 yr |