Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roberts

Model # :WBB1105310

MPN #: 70-026

Roberts® Black Jack 2-In-1 Wood Flooring Underlayment 70-026, 100 Sq/Ft X 28'L X 3' 7"W X 1/8"D

Product Description
Roberts® Black Jack is engineered as a superior grade 2-in-1 underlayment for laminate and engineered wood flooring. It is ideal for use with many types of subflooring. The 2.5 mm thick foam layer provides optimal cushioning and sound absorption. The closed cell foam design provides excellent moisture, mold and mildew resistance. Includes a 4" overlap and adhesive strip to seal out moisture and join multiple rolls.

Features

  • 100 sq. ft. coverage with rolls measuring 28 ft. x 43" x 2.5 mm.
  • For use under laminate and engineered wood flooring
  • Dense, closed cell structure offers moisture, mold and mildew resistance
  • Offers cushioning, sound reduction, resistance and levels minor subfloor imperfections
  • Anti-crush technology for long life
  • Easy installation with plastic overlap and adhesive strip
  • IIC (Impact Sound Transmission Test) rating is 70, STC (Sound Transmission Loss Test) is 66 and Delta Rating is 21
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 ft
Width3' 7" ft
Depth1/8 (2.5mm) in
Coverage Area100 ft²

Product Details

MaterialDense Foam
Package Quantity12
Description2-In-1 Premium Wood Flooring Underlayment
SeriesBlack Jack™
Manufacturers Part Number70-026
STC Rating66
BrandRoberts