In wet weather, sometimes there is nothing you need more than a tough, durable drainage rubber mat for a busy home or business entryway. Dura-Scraper door mat is the perfect solution for any wet or slippery doorway, especially in areas that experience heavy raining seasons. These rubber doormats are specifically designed for the task of providing anti-slip protection and drainage in extremely wet areas. Each drainage rubber mat is equipped with special holes that allow moisture to drain through the surface of the mat, keeping interior floors clean and dry. This is why these drain mats can also be incredibly useful in industrial or commercial applications where entryways aren't the issue. Extremely green Eco-friendly selection being made with sustainable natural and reclaimed rubber materials. And best of all, this Commercial door mat a superb solution for slippery doorways. Each mat is equipped with a surface texture that catches the soles of shoes and prevents dangerous slips and falls. Keep your entryways secure with Dura-Scraper drain mats and rest easy with the knowledge that your doorways are safe..
Model # :WBM1912804
MPN #: 03-236-DR
Rubber-Cal "Dura-Scraper Drainage" Commercial Door Mat - 3/8" x 24" x 36" - Black Rubber Doormats
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 3 ft |
| Weight | 10 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Textured w/ Drainage Holes |
| Modular | No |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
Compliance & Certifications
| Environmental Conditions | Home & Office |