Model # :WBM1906197
MPN #: 20-101-0062-36-168
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet, 1/16" Thick x 3ft Width x 14ft Length
Write a Review
|
Questions & Answers (0)
Product Description
These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 36 in |
| Weight | 23.2 lbs |
| Thickness | 0.06 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Sheet Rubber |
| Color | Black |
| Manufacturers Part Number | 20-101-0062-36-168 |
| Durometer | 60A |