Global Industrial
Model # :WB708113
Global Industrial™ Rubber Corner Guard 90°, Medium Duty, 31"L
|
Questions & Answers (0)
Product Description
Rubber Corner Guard, Medium Duty, 31"L Is Used For Applications Including Residential, Commercial, Corporate And More.
Rubber corner guard, heavy duty, 31"L is made of rubber for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity in high-traffic areas. Molded reflective tape improves driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Permanent installation hardware sold separately. Type is Indoor/Outdoor. Model is Rubber Corner Guard. Style is Medium Duty, 90°. Shape is 90°. Package quantity is 1. Color finish is Black/Yellow. Dimensions are 31"L x 4"H.
Rubber corner guard, heavy duty, 31"L is made of rubber for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity in high-traffic areas. Molded reflective tape improves driver visibility for safety and security. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Permanent installation hardware sold separately. Type is Indoor/Outdoor. Model is Rubber Corner Guard. Style is Medium Duty, 90°. Shape is 90°. Package quantity is 1. Color finish is Black/Yellow. Dimensions are 31"L x 4"H.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 4 lbs |
| Thickness | 9/16 |
| Mounting Hole Diameter | #6, 3/4" in |
Product Details
| Type | Corner Guard |
| Color | Black/Yellow |
| For Use With | 708112 |
| Mounting Method | Bolt On |
| Material | Rubber |
| Description | Corner Guard 90° - Medium Duty |
| Package Quantity | 1 |
| Manufacturers Part Number | 708113 |
| Shape | 90° |
| Brand | Global Industrial |