Thermoplastic Rubber Round Bumper Guard RB-1 3-1/4" Diameter (Case of 16)
Write a Review
|
Questions & Answers (0)
Product Description
CORNER & SURFACE BUMPER GUARD
Bumper Guard offers Protection for Walls, Carts and Equipment.
These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection. Bumpers can be easily mounted (hardware not included).
Note: Sold in case quantities of 16 pieces.
Bumper Guard offers Protection for Walls, Carts and Equipment.
These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection. Bumpers can be easily mounted (hardware not included).
Note: Sold in case quantities of 16 pieces.
PRICE
$76.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-1/4 in |
| Height | 7/8 in |
| Size | 3-1/4" Dia. x 5/16" Center Bore |
| Projection | 3-1/4 in (83 mm) |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | No |
| Type | Surface Bumper Guard |
| Color | Gray |
| Number of Mounting Holes | 1 |
| Configuration | P1 |
| Mounting Method | Bolt On |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | RB-1 |
| Shape | Round |
| Brand | Vestil |