Eagle HDPE Corner Protector, Yellow, 6"L x 10"W x 21"H (Set of 2), 1720
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 21"H Corner Protector (set of 2) help prevent damage to walls in areas with forklift, hand truck and drum traffic. These guards are made of high-visibility yellow, high density polyethylene (HDPE), never need painting, and resist cracking and chipping. Feature unique energy absorbing construction. (Anchors not included). Sold in sets of 2. Weighs 10 lbs. each. Measures 21"H x 6" x 10"W.
PRICE
$117.08
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 10 in |
| Height | 21 in |
| Weight | 10 lbs |
Product Details
| Type | Corner Guard |
| Color | Yellow |
| Mounting Method | Bolt On |
| Material | High Density Polyethylene |
| Package Quantity | 2 |
| Description | Corner Protector |
| Manufacturers Part Number | 1720 |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |