Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB442842

MPN #: A4824A

SPC Industrial™ Add-A-Level™ Stackable Platform, Add-On Unit, 48"W x 24"D x 2-5/8"H, Black

Product Description
SPC INDUSTRIAL
Add-On Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms measure 2-5/8"H. Add-On platform is easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Platforms are easily connected for side-by-side installation using Optional Poly Clips (sold separately).

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
99.95
Buy 6 units - 10 units
95.95Save $4.00 (4%)
Buy 11+ units
92.95Save $7.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight15 lbs
Thickness2-5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet
ColorBlack
Surface MaterialRubber
SeriesAdd-A-Level™
Border Color FamilyBlack
Backing MaterialRubber
PatternGrate w/ drain holes
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
MaterialPlastic/Rubber
Resistance to Oil & GreasesYes
Manufacturers Part NumberA4824A
Slip ResistantYes
Indoor/OutdoorIndoor
BrandSPC Industrial