EZ-ACCESS® Transitions® Modular Entry Ramp 1.5" TMER 1.5 - 9-1/2"L x 34"W - 700 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
EZ-ACCESS® Transitions® Modular Entry Ramp - 9-1/2"L x 34"W - 700 Lb. Cap.
The Threshold Ramp features a full-width design and is a lightweight yet durable modular ramp. Provides a sturdy, secure, and seam-free surface for wheelchair, scooter, walker, and cane users. Ideal for doorways, raised landings, and sliding glass doors. Ramps may be used either one by itself or two combined to make standard and sliding door entry and/or exit convenient and safe. Simply measure both the inside and outside of the door entry and choose the correct size for each. 34" wide. Made of aluminum and features an extruded slip-resistant tread for superior traction. 700 pound weight capacity.
The Threshold Ramp features a full-width design and is a lightweight yet durable modular ramp. Provides a sturdy, secure, and seam-free surface for wheelchair, scooter, walker, and cane users. Ideal for doorways, raised landings, and sliding glass doors. Ramps may be used either one by itself or two combined to make standard and sliding door entry and/or exit convenient and safe. Simply measure both the inside and outside of the door entry and choose the correct size for each. 34" wide. Made of aluminum and features an extruded slip-resistant tread for superior traction. 700 pound weight capacity.
PRICE
$88.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 34 in |
| Height | 1-1/2 in |
| Weight Capacity | 700 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Threshold Ramps |
| Color | Silver |
| Series | Transitions® |
| Material | Aluminum |
| Description | Threshold Ramp |
| Package Quantity | 1 |
| Manufacturers Part Number | TMER 1.5 |
| Brand | EZ-Access |
Warranty
| Warranty | 3 yr |