- Protects floors, non-marking, withstands impacts
- Resistant to water and chemicals, great for wet and sloppy conditions
Fairbanks Polyolefin Wheel E-626-RC - 6" Dia. x 2"W - 750 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$26.95
7
7
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 750 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 6 in |
| Hub Diameter | 6 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Color | Black |
| Series | E 600 Series Wheels |
| Material | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | E-626-RC |
| Tire Type | Polyolefin |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |