Plasticade SBECN Speed Bump End Caps, Use with SB72-S and SB72N-SE Speed Bumps
Write a Review
|
Questions & Answers (0)
Product Description
Plasticade SBECN Speed Bump End Caps, Use with SB72-S and SB72N-SE Speed Bumps
100 % recycled rubber end caps give speed bumps a finished look. Use 2 ea. XASPHALT per speed bump for asphalt installation or 2 ea. XCONCRETE for concrete installation.
100 % recycled rubber end caps give speed bumps a finished look. Use 2 ea. XASPHALT per speed bump for asphalt installation or 2 ea. XCONCRETE for concrete installation.
PRICE
$9.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 2-1/2 in |
| Weight | 4 lbs |
| Reflective | No |
Product Details
| Type | End Cap |
| Fillable | No |
| Color | Black |
| Mounting Holes | 2 |
| Foldable | No |
| Mounting Location | Asphalt/Concrete |
| Material | Recycled Rubber |
| Description | Speed Bump End Caps |
| Package Quantity | 1 |
| Manufacturers Part Number | SBECN |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |