PVI Rubber Threshold Ramp RAEZ1110 - 12-1/4"L x 42"W - No Load Limitations
Write a Review
|
Questions & Answers (0)
Product Description
PVI Rubber Threshold Ramp RAEZ1110 - 12-1/4"L x 42"W No Load Limitations
Made of 100% recycled rubber. Molded miter ends. No load weight limitations. Designed and tested for maximum slip-resistance. Field fitted with simple cutting tools; simple installation. Adhesive required under threshold. Only available in black.
Made of 100% recycled rubber. Molded miter ends. No load weight limitations. Designed and tested for maximum slip-resistance. Field fitted with simple cutting tools; simple installation. Adhesive required under threshold. Only available in black.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 42 in |
| Height | 1 in |
| Weight Capacity | No Load Limitations lbs |
| Weight | 17 lbs |
Product Details
| Assembly Required | No |
| Type | Rubber Threshold Ramp |
| Color | Black |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | RAEZ1110 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |