Rubber Tile Raised Circular Pattern 50cm - Pewter
Write a Review
|
Questions & Answers (0)
Product Description
PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Designed for high durability and ease of maintenance throughout the product life cycle. Resists scuffing, gouging and cigarette scorching, as well as most chemicals and common substances. Provides underfoot comfort, reduced noise from foot traffic and has an inherent slip resistance.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 19-11/16 in |
| Thickness | 5/32 in |
Product Details
| Type | Tile |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Brown |
| Surface Material | Hammered |
| Manufacturers Part Number | 9963P178 |
| Brand | Roppe |