Achim Flex Flor Looselay Vinyl Plank 9" x 48", Ebony, 8 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Flex Flor Loose Lay Planks install easily over most existing hard floors with minimal or no adhesives. These beautifully embossed vinyl planks have a slightly variated pattern for a genuine hard-wood floor appearance. Flex Flor 9in x 48in Planks are made of vinyl and an easy-to-place rubber backing. Simply lay it down to instantly and dramatically transform any room, without the use of special tools. Virtually maintenance free, Flex Flor Loose Lay Planks are durable, scratch-resistant and even reusable. Perfect for any room in your home, office or place of business. Each plank covers 3 square feet, 8 Planks per box, covering 24 square feet. 5 Year Limited Warranty.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 48 |
| Height | 3/16 in |
| Thickness | 1/8 |
Product Details
| Material | Vinyl |
| Package Quantity | 8 |
| Color | Black |
| Surface Material | Vinyl |
| Series | Flexflor |
| Manufacturers Part Number | LSLYP10508 |
| Brand | Achim |
Warranty
| Warranty | Lifetime residential/5 years commercial limited |