Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Mops

33 Results
Microfiber Mopping Pads & Kits

Microfiber Mopping Pads & Kits

CompareImageBrandMaterialLengthWidthPackage QuantityModel #Price
Rubbermaid® HYGEN™ PULSE™ Microfiber Mop Kit, Single Sided, Yellow
Rubbermaid
Microfiber
18-1/2 in
18 in
1
Ships Same Day
WBB56550
$219.95
Rubbermaid® HYGEN™ 18" Microfiber Wet Pad, Blue - Pkg Qty 12
Rubbermaid
Microfiber
18-1/2 in
5-1/2 in
12
Ships Same Day
WBB55831
$19.50 ea.
Libman Commercial 15" Microfiber Mop W/ Multi-Purpose Pad - 1010 - Pkg Qty 6
Libman Commercial
Metal
15 in
5 in
6
WBB936480$28.95 ea.
Rubbermaid Commercial Products MF Wet Pad 18"/45cm Red, Polyester/Nylon, Red
Rubbermaid
Polyester/Nylon
20-1/2 in
5-1/5 in
1
WBB3124286$16.00
Unger® VisaVersa® Pro 10" Microfiber Replacement Pad, Light Gray, Pack of 10
Unger
Microfiber
10 in
2-1/2 in
10
WBB3181762$169.95
O-Cedar Commercial MaxiPlus® Microfiber Wet Mopping Pads 12/Case - 96964-12 - Pkg Qty 12
-
-
-
-
-
WBB1573821$73.95 ea.
Libman Commercial 15" Microfiber Multi-Purpose Pad - 1013 - Pkg Qty 12
Libman Commercial
Microfiber
15 in
5 in
12
WBB936483$11.25 ea.
O'Dell Echoline® Microfiber Wet Pad, 5" X 18" Blue - Pkg Qty 12
O'Dell
Microfiber
18 in
5-1/2 in
12
WBB1174130$11.75 ea.
Showing 1-8 of 16 results
Quick Connect Pads & Frames

Quick Connect Pads & Frames

Floor Mops & Kits

Floor Mops & Kits

Flat Mops & Kits

Flat Mops & Kits

Disposable Cleaning Pads

Disposable Cleaning Pads

Mopping Tools, Extension Pole & Replacement Rolls

Mopping Tools, Extension Pole & Replacement Rolls