Rubbermaid® Big Wheel® 5642 Black Utility Agriculture, Nursery & Farm Cart
|
Questions & Answers (0)
Product Description
This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use. Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel ?tilt cart design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Large 20" pneumatic wheels and ergonomic push handle allows smooth maneuvering over any surface. Shipped assembled.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 32-3/4 in |
| Height | 28-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 20 in |
Product Details
| Type | Heavy Duty Tilt Truck |
| Color | Black |
| Caster Type | (2) Rigid, Pneumatic |
| Wheel Type | (2) Rigid, Pneumatic |
| Capacity | 0.25 yd³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG564200BLA |
| Cubic Capacity | 0.25 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |