Flextur Utility Cart w/ 6" Casters, 2 Shelves, 48"W x 30"D x 35"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 48" x 30" Utility Cart is a rugged, American-made mobile workstation built for demanding industrial, warehouse, and facility environments. Measuring 48" x 30" x 35", this cart is constructed from heavy-duty 11-gauge steel and offers a 1,000 lb. load capacity, making it the perfect solution for moving tools, parts, packages, and materials with ease.
Designed for both strength and flexibility, this steel utility cart features two fixed and two lockable casters, along with a sturdy handle for full control and smooth maneuverability throughout your workspace. The steel top is reversible-choose a flat surface for sliding packages on and off, or flip it to use the raised edge to contain loose parts and prevent items from shifting during transit.
Built-in Flextur metal pegboard panels provide easy, customizable organization for tools and frequently used items. For even more versatility, add the optional 15-piece Flextur Work Cart Accessory Kit to expand your storage and productivity options.
Ideal for assembly lines, shipping stations, repair areas, and general industrial use. American Made in Dalton, Ohio U.S.A.
Designed for both strength and flexibility, this steel utility cart features two fixed and two lockable casters, along with a sturdy handle for full control and smooth maneuverability throughout your workspace. The steel top is reversible-choose a flat surface for sliding packages on and off, or flip it to use the raised edge to contain loose parts and prevent items from shifting during transit.
Built-in Flextur metal pegboard panels provide easy, customizable organization for tools and frequently used items. For even more versatility, add the optional 15-piece Flextur Work Cart Accessory Kit to expand your storage and productivity options.
Ideal for assembly lines, shipping stations, repair areas, and general industrial use. American Made in Dalton, Ohio U.S.A.
PRICE
$1,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Weight | 175 lbs |
| Caster Size | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Cart |
| Color | Black |
| Style | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 79089525 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |