Rubbermaid Roughneck Tote, 28-7/8"L x 19-7/8"W x 16-3/4"H, Dark Indigo Metallic, Polyethylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Trust the Roughneck™ Storage Box to keep your things secure. The sturdy container can withstand harsh temperatures that go from hot to cold, such as attics and basements. Roughneck™ containers are made with a durable polyethylene material for a lifetime of durability and strength. Tough enough to stack. Sturdy, built-in handles allow for secure carrying. Lid snaps securely to protect contents. Lifetime warranty. Price per each container, sold in carton qty.
PRICE
$239.70 Sold in packages of 6 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-7/8 in |
| Width | 19-7/8 in |
| Height | 16-3/4 in |
| Size (L x W x H) | 28-7/8 x 19-7/8 x 16-3/4 in |
| Inside Length | 21-1/4 in |
| Inside Width | 14-3/4 in |
| Inside Height | 14-3/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | Blue |
| Series | Roughneck Storage Box |
| Style | Snap Lid Tote |
| Lid | Yes |
| Capacity | 3.35 ft³ |
| Material | Polyethylene |
| Description | Rubbermaid # FG2245CPDIM |
| Package Quantity | 6 |
| Manufacturers Part Number | RMRT250002 |
| Brand | Rubbermaid |