Here's a sleek, efficient way to control smoker waste. Restricted opening hides butts, controls unwanted deposits, reduces oxygen flow. Weather-resistant design cleans easily, needs no sand. Molded plastic exterior, galvanized steel interior canister, stainless steel base.
Rubbermaid® GroundsKeeper Cigarette Waste Collector, Pyramid, 1 gal, 12.25x39.75, Beige
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 12-1/4 in |
| Height | 39-2/5 in |
| Weight | 15.5 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Free Standing |
| Capacity | 1 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | FG257088 BEIG |
| Brand | Rubbermaid |
Related Products
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
This attractive, large capacity waste collector features two-way, self-closing doors that hide refuse from view while trapping unpleasant odors inside. It was designed to extinguish a fire in less than one minute providing protection for lives and property. Crafted from the highest quality, puncture-resistant, fire-safe steel with double lock seams for durable long service. Includes color coordinated vinyl bumper tops and no-mar polyethylene feet. Base features corner hooks for attaching bag liners or choose an optional plastic liner. Large 21-gallon capacity. Black powder coat finish ...
RUBBERMAID® METROPOLITAN SMOKERS' STATION Stylish, all-metal outdoor ashtrays offer high capacity cigarette disposal for any environment. Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Stainless steel snuff plate included on both sides of ashtray for safe and easy disposal. Durable steel with weatherproof powder coat finish is great for outdoor use. Durable steel ...
The Rubbermaid® Commercial Stainless Steel Infinity™ Ultra-High Capacity Smokers Station offers sophisticated styling and all-metal construction for attractive and efficient smoking litter management. The Smokers Station includes unobstructed funnels to reduce jamming during cigarette disposal. The round, metal smoking ash urns are used for cigarette disposal and have a stainless steel snuff plate to put out cigarettes and minimize smoldering. Stainless steel resists rust, stains and corrosion. A domed top helps prevent water from pooling. The 360-degree disposal opening offers ...