The Rubbermaid® Groundskeeper® Outdoor Ashtray is a reliable solution for outdoor smoking-friendly areas. This weatherproof smokers receptacle is designed to help keep unsightly odors and waste contained. Constructed of galvanized steel and requires minimal maintenance. The outer body's molded plastic design resists rust and is easy to clean. The inner container is made of galvanized steel and designed to hold large volume. Restricted upper opening keeps out rain and airflow to fight odors and extinguish butts. FM approved and UV resistant.
Rubbermaid® Groundskeeper® Smokers Receptacle, Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 12-1/4 in |
| Height | 39-2/5 in |
| Weight | 15.5 lbs |
Product Details
| Assembly Required | Yes |
| Style | Free Standing |
| Mounting Location | Free Standing |
| Capacity | 1 gal |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FG257088 BLA |
| Brand | Rubbermaid |
Related Products
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...
✓ Restricted opening keeps out non-cigarette waste. ✓ Special housing keeps out rain and airflow to extinguish butts and fight odor. ✓ Offers 1-1/2-gallon capacity. The Global Industrial™ Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh ...
Provide outdoor spaces with a simplistic and sturdy smoking receptacle. The Rubbermaid® Infinity™ Traditional Outdoor Ashtray offers a sophisticated styling for attractive, efficient cigarette butt disposal. This high capacity cigarette receptacle holds 5,000 butts and is ideal for high traffic areas. This smoking receptacle features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. Hand screw knob allows access to interior for easy maintenance. FM, CSFM ...
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.