Infinity Ultra High Capacity Smoking Receptacle
|
Questions & Answers (0)
Product Description
RUBBERMAID® INFINITY OUTDOOR ASHTRAYS
Ultra High Capacity
Holds up to 8000 cigarette butts. Infinity outdoor ashtrays offer sophisticated styling for attractive, efficient cigarette butt disposal. High capacity cigarette receptacles are ideal for high traffic areas. This outdoor ashtray features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. FM, CSFM approved.
Ultra High Capacity
Holds up to 8000 cigarette butts. Infinity outdoor ashtrays offer sophisticated styling for attractive, efficient cigarette butt disposal. High capacity cigarette receptacles are ideal for high traffic areas. This outdoor ashtray features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. FM, CSFM approved.
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41-1/2 in |
| Diameter | 15-1/2 in |
Product Details
| Style | Free Standing |
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 6-5/7 gal |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | FG9W3400BLA |
| Brand | Rubbermaid |