Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139930

MPN #: 710601

Commercial Zone® Smoker’s Outpost® Smoke Stand, Black

Product Description
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.

Features:
  • Product Dimensions: 41" height x 14" diameter, 22 lbs
  • Receptacle is easy to empty by simply unscrewing the tube and disposing the litter
  • Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof
  • Outdoor solution, perfect for any business
  • Durable and built to last in the harshest weather conditions, powder-coated aluminum and steel gives the Smoke Stand a clean appearance that is also fireproof
  • Material is easy to maintain and clean, saving you time and hassle
  • Internal cigarette snuffer encourages cigarettes to be properly extinguished
  • Metal tube collects and stores cigarette litter; simply release the top cap, unscrew the tube from the base and empty the tube without touching cigarette litter
  • Unique opening discourages unwanted litter from clogging the neck of the ash urn
  • Wide tubular design reduces the flow of oxygen
  • Security hardware available to protect your investment
  • 100% recyclable after use
  • Also referenced as Smokers Outpost®
  • Stamped hole in base allows for security cable or bolt-down hardware to secure unit in place
  • #793200 and #793100
  • Assembly Required For Unit. Instructions Included.


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height41 in
Weight22 lbs
Diameter14 in

Product Details

Assembly RequiredYes
TypeSmoke Stand
ColorBlack
PlacementDesignated Smoking Area, Front of Building
StyleFree Standing
Mounting LocationFree Standing
MaterialSteel
Manufacturers Part Number710601
BrandCommercial Zone