Rubbermaid® Lock Assembly w/Keys & Hardware Includes (1) Lock, (2) Keys and Mounting Hardware
Write a Review
|
Questions & Answers (0)
Product Description
Lock assembly with keys and hardware. Rubbermaid replacement part reference number: 53618900
Replacement part fits Rubbermaid FG618000BLA , FG619000BLA , FG619100BLA , FG619200BLA and FG619800PLAT
Includes (1) lock, (2) keys and mounting hardware.
Replacement part fits Rubbermaid FG618000BLA , FG619000BLA , FG619100BLA , FG619200BLA and FG619800PLAT
Includes (1) lock, (2) keys and mounting hardware.
PRICE
$19.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Lock Assembly W/Keys |
| Color | Silver |
| Manufacturers Part Number | FG6191L10000 |
| For Use With | FG619100BLA, FG619200BLA, FG9T1900BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |