Rubbermaid® Mobile Recycling Container Cube Truck, 119 Gallon, Blue
|
Questions & Answers (0)
Product Description
Ideal for transporting recyclable waste. Suitable for use as shipping container or central collection container, reducing handling costs and time. All containers are blue and are hot stamped with Recycle Symbol for quick visual identification. 500 lb. capacity. 5" plastic caster diameter. Polyethylene construction won't chip, rust or dent.
PRICE
$745.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-3/4 in |
| Width | 31 in |
| Height | 37 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Recycling Truck |
| Capacity | 3/4 yd³ |
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | FG461673BLUE |
| Brand | Rubbermaid |