Rubbermaid Roughneck Jumbo Storage Tote, 43"L x 21-1/4"W x 17-7/8"H, Indigo Metallic, Polyethylene - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Rubbermaid® Roughneck™ Jumbo Tote 50 Gallon 43 x 21-1/4 x 17-7/8 Dark Indigo Metallic
The Rubbermaid® Roughneck™ Jumbo Storage Box is perfectly sized to store bulky items, such as large holiday decorations or large garden tools and more. You can trust the Roughneck™ Storage box to stand tough in harsh hot or cold temperatures that can be found in basements and attics. The container is made from a tough polyethylene plastic with a secure stay tight lid. Lifetime warranty. Price each, sold in carton qty.
The Rubbermaid® Roughneck™ Jumbo Storage Box is perfectly sized to store bulky items, such as large holiday decorations or large garden tools and more. You can trust the Roughneck™ Storage box to stand tough in harsh hot or cold temperatures that can be found in basements and attics. The container is made from a tough polyethylene plastic with a secure stay tight lid. Lifetime warranty. Price each, sold in carton qty.
PRICE
$219.80 Sold in packages of 4 / $54.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 21-1/4 in |
| Height | 17-7/8 in |
| Size (L x W x H) | 43 x 21-1/4 x 17-7/8 in |
| Inside Length | 35-3/4 in |
| Inside Width | 15-3/4 in |
| Inside Height | 16 in |
| Weight Capacity | 156 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | Gray |
| Style | Tote w/Snap-On Lid |
| Lid | Yes |
| Capacity | 6.67 ft³ |
| Material | Polyethylene |
| Description | Rubbermaid # FG2550CPCYLND |
| Package Quantity | 4 |
| Manufacturers Part Number | RMRT500000 |
| Brand | Rubbermaid |