Rubbermaid® HD Ergo Cart Medium Black With Pneumatic Casters
|
Questions & Answers (0)
Product Description
Heavy-duty structural foam plastic construction makes this cart tough enough for long, rugged use. Handles a wide variety of order picking and material handling needs in factories, hospitals and labs. Virtually maintenance free, as it won't rust, chip or dent, never requires painting and is easily cleaned. Comfortable, taller ergonomic handle features storage bins for supplies and accessories. Side tool hooks allow hammers and cords to be carried to the job. Cart legs offer holes for adding customized spool and roll holders. Tray Shelf Cart has a 2¾" deep leak-proof top shelf to help retain cargo during transport. V-notch slots in the shelf offer a handy place to cut tubing. Lightweight cart rolls easily on 2 swivel, 2 rigid pneumatic casters. Assembles easily. 1 Year Limited Warranty.
Options Include: locking steel drawer to help protect valuables, 3-outlet surge protected power strip with 15' cord (UL listed) and hook-on wastebasket.
Options Include: locking steel drawer to help protect valuables, 3-outlet surge protected power strip with 15' cord (UL listed) and hook-on wastebasket.
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 8 in |
| Shelf Size | 37 x 25 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Black |
| Wheel Type | Pneumatic |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | FG452010BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |