Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800557

Global Industrial™ Steel Powered Receiving Cart 40AH, 28"L x 31"W x 44"H, Black

Product Description
✓ 40AH battery provides a run time of 6 to 8 hours
✓ Ventilated locking cabinet keeps tools and electronics secure
✓ Provides ample work space that is mobile for quick accessibility

Improve operations and shorten dock-to-dock cycle times with the Global Industrial™ Steel Powered Receiving Cart. Ideal for shipping and receiving facilities, this cart is designed to keep essential electronic equipment mobile and easily accessible at all times. Warehouse center, inventory control, and facility managers will find the cart's powder-coated steel construction frame is durable and ensures long-lasting use. The cart's battery is built with under-voltage protection, low voltage prompt, overload protection, and an LED power display. Thin Client Laptops and Small Thermal Printer and Scanners are the recommended equipment for powering. 1-Year Limited Warranty.

  • Weight capacity: 500 lbs.
  • PRICE
    $1,475.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length28 in
    Width16-3/8 in
    Height11-3/4 in
    Weight Capacity500 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredNo
    TypeReceiving Cart
    Shelf TypeFlat with Lip
    ColorBlack
    Caster Type(2) Rigid, (2) Swivel with Brakes
    Number of Shelves3
    MaterialSteel/Copper/Aluminum/Plastic
    Manufacturers Part Number800557
    BrandGlobal Industrial

    Warranty

    Warranty1 Year

    Compliance & Certifications

    CertificationsETL & cETL with UL62368-1+, CSA C22.2 NO.62368-1 ANSI/AAMI ES60601-1