Vestil Folding Plastic Deck Platform Truck FPT-2133 33 x 21 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
PLASTIC PLATFORM TRUCK WITH FOLDING HANDLE
Rugged injection-molded polypropylene platform construction is corrosion resistant and easily cleaned. Underside of platform is ribbed for extra strength to help absorb impact. Offset epoxy coated handle and 2 swivel, 2 rigid mold-on rubber casters help to ease the transport of materials. Features a folding handle for compact storage.
Rugged injection-molded polypropylene platform construction is corrosion resistant and easily cleaned. Underside of platform is ribbed for extra strength to help absorb impact. Offset epoxy coated handle and 2 swivel, 2 rigid mold-on rubber casters help to ease the transport of materials. Features a folding handle for compact storage.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 21 in |
| Weight Capacity | 500 lbs |
| Weight | 30 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 21-1/2 in |
| Deck Length | 33-1/2 in |
| Deck Height | 6-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Folding Platform Truck |
| Deck Material | Plastic |
| Color | Green |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | FPT-2133 |
| Brand | Vestil |