Features
- SoftFeel® facepiece increases rubber and silicone softness.
- Face seal design provides tight, comfortable fit.
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | S |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Black |
| Series | Comfo Classic® |
| For Use With | Comfo® Classic Cartridges |
| Includes Filter | No |
| Facepiece Material | Hycar Rubber, Silicone |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 808075 |
| Respirator Connection Type | Threaded |
| Head Harness Material | Hycar Rubber, Silicone |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH Approved, 42 CFR Part 84 |