- Top Loading
- Rugged Transit Case suitable to carry or ship
- 0.150 high-density polyethylene
- Steel tongue-and-groove frame
- Heavy-duty
- surface-mounted hardware
- Continuous hinge
- Key Locks
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 28"L x 14"W x 18"H
- Outer Dimensions: 30"W x 16"D x 20"H
Case Design Rugged Transit Case 852 Carrying Case - 28"L x 14"W x 18"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$559.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 16 in |
| Height | 20 in |
| Inside Length | 28 in |
| Inside Width | 14 in |
| Inside Height | 18 in |
| Weight Capacity | 40 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Transit Case |
| Color | Black |
| Series | 852 |
| Mold Type | Fabricated Polyethylene |
| Style | Case without Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 852-2818 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |