Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985659

MPN #: RWC-25

Jumbo Rubber Wheel Chock RWC-25 16"L x 12"W x 8"H

Product Description
Oversized wheel chock is designed for larger trucks and heavy maintenance vehicles. Durable reinforced rubber construction resists tearing and withstands severe weather conditions. Tapered "wedge" design ensures positive grip. Steel loop allows chock to be secured to a security chain (sold separately) and acts as a carrying handle. Jumbo chocks help comply with OSHA requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs.

Note: Chock is not solid rubber; it has a cavity in the inside of the chock.

PRICE
$104.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
104.95
Buy 51 units - 75 units
95.95Save $9.00 (9%)
Buy 76+ units
92.95Save $12.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Height8 in
Weight22 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberRWC-25
BrandVestil