Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211097

MPN #: LWC-14M-ERGO-FL

Vestil™ Rubber Wheel Chock with Handle & Flag, 10-1/8"L x 20-3/16"W x 35"H

Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface and comes with the ergo handle. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions. D-ring provided for attaching security chain. A vinyl flag is included to provide added visibility and awareness to the chock. Chain not included.

Features:
  • Reinforced rubber resists abrasion and weathering
  • Functional design is durable in harsh conditions
  • Rubber provides a sure grip on virtually any surface


PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/8 in
Width20-3/16 in
Height35 in
Weight15 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel/Rubber
Package Quantity1
ColorBlack/Yellow
Manufacturers Part NumberLWC-14M-ERGO-FL
BrandVestil

Warranty

Warranty30 Days yr