Rumble strips can be set up to notify drivers to reduce their speed for an approaching workzone. They are water and chemical resistant and can be connected for length.
Cortina Rumble Strip, Black, 48'' L
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 15 in |
| Height | 7/8 in |
| Weight | 25 lbs |
Product Details
| Mounting Location | Asphalt/Concrete |
| Material | Polyurethane |
| Color | Black |
| Manufacturers Part Number | 2090-BLK |
| Brand | Cortina Safety |
Related Products
✓ Impressive max capacity limit of 66,000 lbs. ✓ Suitable for both indoor and outdoor use. ✓ Easy to remove, transport, and install. The Global Industrial™ Portable Rubber Speed Bump is built for maintaining and controlling vehicles in high-traffic areas. Measuring at 48", this portable speed bump is made of UV rubber that absorbs impacts from vehicles of various weights, making it a perfect choice for parking lots, shipment yards, and more. The max capacity is 580 lbs. per square inch or 66,000 lbs. This speed bump requires 4 spikes. The end caps (sold ...
Help control drivers in dangerous areas while protecting people and property. One person installation makes them attractive for traffic control. Can be removed for seal coating, snow removal, or change of location. Constructed of lightweight recycled plastic. Resists marring by oil, road salt, sunlight and chemicals. Unlike lumber, it does not leach out polluting chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Consult factory for tolerances and mold shrinkage. Hardware kits sold separately.
Discover the ultimate solution for portable traffic control with out speed bump system, designed to instantly reduce vehicle speeds and prioritize safety. Whether managing traffic at construction sites, school zones, or even areas; this easy-to-deploy system offers unparalleled convenience. Its durable, high-performance design ensures long-lasting effectiveness, making it a smart investment in protecting lives and preventing accidents.
TrafFix Devices Alert™ Rumble Strip, White, CR4324B Quickly and easily deployed or retrieved, used to alert approaching motorists to an upcoming change to the roadway. Application Three 46.5" long x 12" wide rumble strips easily fit together to form a 12' lane width. Three of these 12' long assemblies are spaced evenly on roadway to alert drivers to the upcoming work zone or safety checkpoint. Full 1" thickness x 12" width delivers better sensory awareness to the motorist. Ease of Assembly Assembles quickly with one person. Pliable rubber with jigsaw connection provides easy ...
✓ Resistant to damage from UV light, moisture, gases, and oils. ✓ Includes reflective tape throughout for higher visibility. ✓ Easily creates space and organizes parking areas. Prevent drivers from parking too close to fencing, buildings, and other vehicles with the Global Industrial™ Rubber Parking Stop. Made of durable rubber material and resistant to UV rays, these parking stops work well with various types of surfaces, making them ideal for added safety in warehouses, as well as commercial and residential parking garages. 1-Year Limited Warranty. ...