Rumble strips can be set up to notify drivers to reduce their speed for an approaching workzone. They are water and chemical resistant and can be connected for length.
Cortina Rumble Strip, Yellow, 48 ''L
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 15 in |
| Height | 7/8 in |
| Weight | 25 lbs |
Product Details
| Mounting Location | Asphalt/Concrete |
| Material | Polyurethane |
| Color | Yellow |
| Manufacturers Part Number | 2090-YLW |
| Brand | Cortina Safety |
Related Products
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts. Features: Heavy-duty 20 gauge steel Easy to install with included hardware Holds up to 90 lbs. when mounted on studs Won't rust Unique, strength-reinforcing dimpled holes accept standard hooks Open corners make it easy to run ...
✓ Impact resistant ✓ Anti-corrosive and durable ✓ Colors help you to customize your zones The Global Industrial™ Reflective Delineator Post is highly visible and ideal for designating walkways around hospitals, schools, and work zones. Finished with two 3" reflective strips, these posts are highly visible. Base sold separately. Compatible with the Global Industrial™ Square Delineator Post Base, model #670606 and the Global Industrial™ Hexagonal Delineator Post Base, model 670607. 1-Year Limited Warranty.
CanDo® resistive band exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo® high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo® exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color-coded according to the exercise band's resistance. CanDo® is licensed to use the ...
✓ Impressive max capacity limit of 66,000 lbs. ✓ Suitable for both indoor and outdoor use. ✓ Easy to remove, transport, and install. The Global Industrial™ Portable Rubber Speed Bump is built for maintaining and controlling vehicles in high-traffic areas. Measuring at 48", this portable speed bump is made of UV rubber that absorbs impacts from vehicles of various weights, making it a perfect choice for parking lots, shipment yards, and more. The max capacity is 580 lbs. per square inch or 66,000 lbs. This speed bump requires 4 spikes. The end caps (sold ...
Discover the ultimate solution for portable traffic control with out speed bump system, designed to instantly reduce vehicle speeds and prioritize safety. Whether managing traffic at construction sites, school zones, or even areas; this easy-to-deploy system offers unparalleled convenience. Its durable, high-performance design ensures long-lasting effectiveness, making it a smart investment in protecting lives and preventing accidents.