Plasticade SB72N-SE Speed Bump w/ Cat Eye Reflectors, Recycled Rubber w/ Reflective Stripes, 6' L
Write a Review
|
Questions & Answers (0)
Product Description
Plasticade SB72N-SE Speed Bump w/ Cat Eye Refelctors, Recycled Rubber w/ Reflective Stripes, 6' L
Made of 100% post consumer recycled rubber. 8 cat Eye Reflectors and 3 reflective yellow stripes for increased visibility. Withstands heavy traffic at 10 mph, won't warp, chip, or crack. Use 4 ea. XASPHALT per speed bump for asphalt installation or 4 ea. XCONCRETE for concrete installation. (Sold Separately)
Made of 100% post consumer recycled rubber. 8 cat Eye Reflectors and 3 reflective yellow stripes for increased visibility. Withstands heavy traffic at 10 mph, won't warp, chip, or crack. Use 4 ea. XASPHALT per speed bump for asphalt installation or 4 ea. XCONCRETE for concrete installation. (Sold Separately)
PRICE
$95.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 12 in |
| Height | 2-1/2 in |
| Weight | 52 lbs |
| Reflective | Yes |
Product Details
| Type | Speed Bump |
| Fillable | No |
| Color | Black/Yellow |
| Mounting Holes | 4 |
| Number of Reflective Stripes | 3 |
| Foldable | No |
| Mounting Location | Asphalt/Concrete |
| Material | Recycled Rubber |
| Description | Speed Bump |
| Package Quantity | 1 |
| Manufacturers Part Number | SB72N-SE |
| Brand | Plasticade Products |
Warranty
| Warranty | 1 yr |