Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496241

MPN #: 55-221

ComStar® 16 Oz Aerosol, Super Fantastic Foam, Foaming Water Wash Cleaner & Degreaser - Pkg Qty 12

Product Description
Super Fantastic Foam 16 Ounce Aerosol

Features:
  • Super Fantastic Foam Degreaser is non-corrosive and 100% biodegradable. Cleans away greasy grime, oils and carbon deposits as it deodorizes. Use where environmentally safe cleaners are DEMANDED. Good to clean garage floors, engines, tire rims, mechanical parts and any hard surface. Stable foam, water rinse formula with the pleasant scent of lemon.
  • USDA Authorized
  • Non-chlorinated
  • CFC Free, Low V.O.C.
  • Biodegradable
  • Will not contaminate oil
PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 in
Height10 in
Weight16 lbs
Size16 oz

Product Details

Capacity16 Ounces
Package Quantity12 Cans
DescriptionFoaming Water Rinse Heavy Duty Degreaser & Dirt Stripper
Manufacturers Part Number55-221
BrandComStar