Premium Décor Appliance Epoxy Spray 12 oz. Aerosol Can, Black, Epoxy - 342691
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Spray Epoxy is a superior interior/exterior appliance epoxy spray. Formulated for household appliances. Spray at any angle, comfort spray tip. Produces a uniform, hard finish that resists dirt, stains, and soiling. Fast drying and lasts longer. Appliances, interior sealed wood, metal, plaster, drywall, and tools. Do not use on Styrofoam, ceramic tiles, or marble. Do not use on ovens or inside dryers.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Type | Appliance Paint |
| Size Type | Aerosol |
| Finish | High Gloss |
| Package Quantity | 1 |
| Description | Appliance Epoxy Spray |
| Features | 360° Spray Tip |
| Color | Black |
| Manufacturers Part Number | 342691 |
| Brand | Premium Décor |