Rust-Oleum 5500 System <100 VOC Acrylic Dust Proofer Floor Sealer, Gallon Can - 251282 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 5500 System <100 VOC Acrylic Dust Proofer Floor Sealer 1 Gal.
Roll and go concrete dust proofer/sealer. Convenient, ready-to-use with no measuring or mixing. Minimal prep required. Use direct to concrete or as a clear topcoat for an easier to clean and maintain surface. Seals out water and mild chemicals - Prevents dusting. Excellent coverage over new and previously coated surfaces. Fast drying (recoat in 3 hours, traffic in 12 hours). Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments. Low odor and low VOC (<100 g/l)
Roll and go concrete dust proofer/sealer. Convenient, ready-to-use with no measuring or mixing. Minimal prep required. Use direct to concrete or as a clear topcoat for an easier to clean and maintain surface. Seals out water and mild chemicals - Prevents dusting. Excellent coverage over new and previously coated surfaces. Fast drying (recoat in 3 hours, traffic in 12 hours). Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments. Low odor and low VOC (<100 g/l)
PRICE
$113.90 Sold in packages of 2 / $56.95 ea
1
1
Expected on or around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | <100 VOC Acrylic Dust Proofer Floor Sealer |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 5500 System |
| Color | Clear |
| Manufacturers Part Number | 251282 |
| Brand | Rust-Oleum |