Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :T9FB686223

MPN #: 251283

Rust-Oleum 5500 System <100 VOC Acrylic Dust Proofer Floor Sealer, 5 Gallon Pail - 251283

Product Description
Rust-Oleum 5500 System <100 VOC Acrylic Dust Proofer Floor Sealer 5 Gal.

Roll and go concrete dust proofer/sealer. Convenient, ready-to-use with no measuring or mixing. Minimal prep required. Use direct to concrete or as a clear topcoat for an easier to clean and maintain surface. Seals out water and mild chemicals - Prevents dusting. Excellent coverage over new and previously coated surfaces. Fast drying (recoat in 3 hours, traffic in 12 hours). Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments. Low odor and low VOC (<100 g/l)
PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

Type<100 VOC Acrylic Dust Proofer Floor Sealer
Size TypePail
Package Quantity1
Description5500 System
ColorClear
Manufacturers Part Number251283
BrandRust-Oleum