Activator for 6500 System
Rust-Oleum 6500 Activator Gallon Can - S6501410 - Pkg Qty 2
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | <100 VOC 100 Percent Solids Epoxy Floor Coating |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 6500 System |
| Color | Activator |
| Manufacturers Part Number | S6501410 |
| Brand | Rust-Oleum |
Related Products
Rust-Oleum 9100 System Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators ...
Zinc-rich coatings contain up to 93% pure zinc to provide maximum corrosion protection through galvanic protection. Excellent adhesion to galvanized metal. Dries fast 20 minutes to touch. Maximum corrosion protection ideal for use in moderate to severe environments. Can be used on surfaces that reach temperatures up to 200°F.
Rust-Oleum V7500 Series Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
ROCThane Direct-to-Metal Urethane Mastic 9800 is an aliphatic acrylic urethane designed to provide the ultimate in protection and long-lasting appearance. This product is formulated to fight rust while delivering durable color retention in aggressive environments. This product is a high solids, high build and sag resistant coating that's easy to apply by using multiple application methods. Excellent performance as a direct-to-metal coating or can be applied over approved ROCEpoxy Products for premium long-term protection. Features: Provides The Ultimate Corrosion Protection for Aggressive ...
Rust-Oleum Commercial CV740 System Low VOC, multi-purpose Direct-To-Metal coating that provides everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Brush, roller or spray-applied. Resists chipping, cracking and peeling. For everyday commercial applications like metal trim, doors, structural steel, handrails, fixtures, fire escapes, vents, fences, hydrants, cabinets, channels and more