Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating, Silver Gray Gallon Can - S6582413 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 6500 System <100 VOC 100% Solids Epoxy Floor Coating Silver Gray
100% solids, high-build epoxy provides heavy-duty protection for industrial floors. Protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Low odor ideal for use in confined, low ventilation areas. Easy to maintain high gloss finish. Dries quickly return to service in 10 hr. for light traffic/72 hr. heavy traffic
100% solids, high-build epoxy provides heavy-duty protection for industrial floors. Protects against heavy foot and rubber wheel traffic, occasional chemical spills, splashes, power washes, abrasion and impact. Low odor ideal for use in confined, low ventilation areas. Easy to maintain high gloss finish. Dries quickly return to service in 10 hr. for light traffic/72 hr. heavy traffic
PRICE
$319.90 Sold in packages of 2 / $159.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | <100 VOC 100 Percent Solids Epoxy Floor Coating |
| Size Type | Can |
| Package Quantity | 2 |
| Description | 6500 System |
| Color | Gray |
| Manufacturers Part Number | S6582413 |
| Brand | Rust-Oleum |