Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159262

MPN #: 248284

Rust-Oleum® S60 Water-Based Epoxy Maintenance Coating, 1 Gallon Can, Gloss Activator - Pkg Qty 2

Product Description
Get exceptional surface protection-and low VOCs-with Rust-Oleum® Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and creates a tough, high-gloss finish.

Features:
  • High-performance coating-ideal for surfaces that are subjected to frequent wash-downs
  • Impervious to moisture; easily cleaned and sanitized
  • Dries fast-30 minutes to touch, return to service in 24 hours
  • Easy-to-use, two-component system-order tint base and activator separately
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities


PRICE
$187.90  Sold in packages of 2 / $93.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleSierra Performance
TypeEpoxy Maintenance Coating
Size TypeCan
FinishGloss
Package Quantity2
DescriptionWater-Based Epoxy Maintenance Coating
FeaturesDries in 30 minutes
ColorClear
Manufacturers Part Number248284
For Use WithSierra S60 Part B Base Coat
BrandRust-Oleum