Rust-Oleum Activator for 9100 System Immersion Activator (<340 g/l), 5 Gallon Pail - 9102300****
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Activator for 9100 System Immersion Activator (<340 g/l) 5 Gal.
For air and surface temperatures of 40-60° F (5-15° C)
For air and surface temperatures of 40-60° F (5-15° C)
PRICE
$745.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | <340VOC DTM Epoxy Mastic Immersion Activator |
| Size Type | Pail |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | V9100 System |
| Manufacturers Part Number | 9102300 |
| Brand | Rust-Oleum |