x

Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum Activator For 9100 System Standard Activator (<340 G/L) Gallon Can - 9101402 - Pkg Qty 2

Rust-Oleum Activator For 9100 System Standard Activator (<340 G/L) Gallon Can - 9101402 - Pkg Qty 2

Item #: WBB686380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.95 ea.

$490.80 up to 10% OFF

Price: $109.90 / Pkg of 2

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum Activator for 9100 System Standard Activator (<340 g/l)

For air and surface temperature of 50-100° F (10-38° C). For fresh or salt water immersion of steel or concrete where water temperatures do not exceed 125° F (52° C). Great for use in floor coating applications. Produces slightly lower gloss than standard activator. Not for use in potable water tanks

  • COLOR FINISH --
  • SIZE TYPE Can
  • TYPE <340VOC DTM Epoxy Mastic Standard Activator
  • PRODUCT FAMILY General Purpose
  • DESCRIPTION V9100 System
  • STYLE High Performance
  • BRAND Rust-Oleum
  • SIZE 1 gal.
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 9101402
  • FINISH Semi-Gloss
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum S70/S71 Activator 208112 - Pkg Qty 2

Item #: B804197

Not Yet Rated

Usually ships in 3 to 6 days

$77.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum Activator For 9100 System Standard Activator (<340 G/L) Gallon Can - 9101402 - Pkg Qty 2

Rust-Oleum Activator For 9100 System Standard Activator (<340 G/L) Gallon Can - 9101402 - Pkg Qty 2

Item #: WBB686380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant