Rust-Oleum High Performance V2100 System Rust Reformer Aerosol, 15 oz. - 215634 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Convenient aerosol rust-converter instantly stops existing and future corrosion in one step. Neutralizes rust and prevents it from coming back. Dries fast 12 minutes to touch. Dries to a hard, flat-black finish that can be top coated with oil or latex coatings. Protects against corrosion better than other rust converters on the market. Can be used on surfaces that reach temperatures up to 200°F.
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 15 oz. |
| Size | 15 oz |
Product Details
| Style | High Performance |
| Type | Rust Reformer |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | Rust Reformer |
| Manufacturers Part Number | 215634 |
| Brand | Rust-Oleum |