Rust-Oleum 5600 System <100 VOC Acrylic Urethane Floor Paint, Silver Gray Gallon Can - 251291 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 5600 System <100 VOC Acrylic Urethane Floor Paint Silver Gray
Spruce up your facility floor with low odor, roll and go floor paint. Convenient, ready-to-use with no measuring or mixing. Protects concrete floors from dusting, water damage, staining and mildew. Excellent coverage over new and previously coated surfaces. Accepts next day foot traffic. Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments exposed to heavy and light rubber wheeled traffic. Low odor and low VOC (<100 g/l)
Spruce up your facility floor with low odor, roll and go floor paint. Convenient, ready-to-use with no measuring or mixing. Protects concrete floors from dusting, water damage, staining and mildew. Excellent coverage over new and previously coated surfaces. Accepts next day foot traffic. Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments exposed to heavy and light rubber wheeled traffic. Low odor and low VOC (<100 g/l)
PRICE
$159.90 Sold in packages of 2 / $79.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. gal |
Product Details
| Style | Concrete Saver |
| Type | <100 VOC Acrylic Urethane Floor Paint |
| Size Type | Can |
| Finish | High Gloss |
| Package Quantity | 2 |
| Description | 5600 System |
| Color | Silver Gray |
| Manufacturers Part Number | 251291 |
| Brand | Rust-Oleum |