x

Take 15% off your entire order!

Offer applied at checkout

+

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Item #: WBB686357

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • White
  • Yellow
  • Red

Yellow

$4.59 ea.

Price: $27.54 / Pkg of 6

Save $1.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum S1600 System Inverted Striping Paint Aerosol Yellow

Solvent-based inverted striping paint for crisp, long-lasting lines for use in athletic facilities, stadiums, parking lots and more. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)

  • COLOR FINISH Yellow
  • BRAND Rust-Oleum
  • DESCRIPTION S1600 System
  • MANUFACTURERS PART NUMBER 1648838
  • PACKAGE QUANTITY 1
  • STYLE Industrial Choice
  • TYPE Inverted Striping Paint
  • COLOR FAMILY Yellow
  • PRODUCT FAMILY Striping/Marking
  • SIZE TYPE 20 oz. Aerosol
  • NET WEIGHT 18 oz.
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARVIN

    Date: May 11, 2020

    Striper
    Your review:
    Works very well. It looks professional.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Floor Striping
    Your review:
    Purchased this product for Striping our warehouse Floor, worked great.Provided good coverage and made the job simple to complete. Will use this product again in the future.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6

Item #: WBB686357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Rust-Oleum S1600 System Inverted Striping Paint Aerosol, Yellow - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant