Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Rescue

Model # :WBB3784222

MPN #: MRB55

Metal Rescue® Rust Remover Bath, 55 Gallon Drum

Product Description
Metal Rescue™ Rust Remover BATH is a water-based rust remover for ferrous metals that can be soaked. It contains no acids or hazardous ingredients, is fume free and does not harm other materials such as rubber, elastomers, plastic or clothing. Works on all levels of rust - soak time varies depending on temperature and severity of rust. 1 gallon of Metal Rescue™ will remove rust from approximately 10 square feet of moderately rusted steel.

PRICE
$919.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55GAL
Coverage10 Sq. Ft. per Gal

Product Details

Size TypeDrum
MaterialWater Based
Package Quantity1
DescriptionReady to Use Bath
ColorClear
Manufacturers Part NumberMRB55
BrandMetal Rescue