Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust Bullet

Model # :WBB2175018

MPN #: MBG

Rust Bullet Metal Blast Metal Cleaner, Conditioner and Etcher , 1 Gallon

Product Description
Rust Bullet Metal Blast Coating Gallon Can - MBG

Rust Bullet Metal Blast is a cleaner and conditioner for metal that removes rust, grease, and contaminates allowing a superior bond to surfaces that have minimal or poor adhesive qualities. Metal Blast enhances the adhesive properties of coatings on any metal surface including aluminum and shiny polished metal. Metal Blast creates an ideal anchor pattern to surfaces allowing superior adhesion of all Rust Bullet Coatings. Benefits of using the Rust Bullet Metal Blast Sprayer are:• Easy to use - wipe on, wipe off • Dissolves rust Cleans and conditions metal surfaces• Properly etches and conditions metal for better paint adhesion • Discourages the formation of rust under coatings and paints • Cleans and prepares metal for painting • Prevents the formation of flash rust Eliminates future peeling of paint

PRICE
$91.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1GAL
Coverage250 Sq. Ft.

Product Details

Size TypeBottle
Package Quantity1
DescriptionMetal Blast Coating
Manufacturers Part NumberMBG
BrandRust Bullet